Beli kabel lan cat 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  2. Buffalo Cat6 LAN cable (Kabel LAN)
    Mulai

    Rp2.899.900

    Buffalo Cat6 LAN cable (Kabel LAN)
    Deskripsi:
    This long, single-wire Cat6A compatible LAN cable provides stable communication. Its cross-insertion makes it resistant to noise. Its drum-type design without connectors means you can cut it to the length that best suits your environment. Length marks are provided every 1 meter to help you see the remaining length at a glance when cutting.
    atribut:
    • Cable Thickness (mm): 5.9
    • Communication Speed: 1Gbps
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
    • Structure: Wire body: single wire
    • Terminal Connection: 4 pair UTP cable
    • Transmission Band (MHz): 250
    • Warranty Period: Warranty: Initial defective replacement only.
  3. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  6. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  7. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  8. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  9. SANWA SUPPLY PoE CAT6LAN cable
    Mulai

    Rp389.900

    SANWA SUPPLY PoE CAT6LAN cable
    Deskripsi:
    POE fully compatible CAT6 LAN cable that can communicate and supply power to devices with a single LAN cable
    atribut:
    • Applicable Transmission Band: Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
    • Cable: Standard
    • Color: Black
    • Connector: O
    • Connector Shape: RJ-45 with slim connector (high-performance alternate method) / with latch cover
    • Locking Clip-tab Protection: O
    • Power Supply Method: PoE compatible
    • Standard: CAT6
    • Structure: Twisted wire (stranded wire)
    • Suitable Models: (Device) Hub with PoE power supply function / Wireless LAN access point / Network camera / IP phone, etc. LAN device with PoE power supply function
    • Terminal Connection: Straight connection
  10. Buffalo Unbreakable Cat6 LAN cable, soft
    Mulai

    Rp109.900

    Buffalo Unbreakable Cat6 LAN cable, soft
    Deskripsi:
    Cat6 compatible LAN cable with unbreakable claws. The cable is flexible and ideal for wiring along uneven walls. The connector design makes it easy to insert and remove.
    atribut:
    • Cable Thickness (mm): 4.4
    • Communication Speed: 1Gbps
    • Connector: Yes
    • Connector Shape: RJ-45 connector
    • Locking Clip-tab Protection: ○
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
    • Structure: Line body: Twisted line
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
    • Terminal Connection: 4-pair UTP straight cable
    • Transmission Band (MHz): 250
    • Warranty Period: Warranty: Initial defective replacement only.
  11. CORNING LAN Cable
    Mulai

    Rp139.900

  12. Cabletime LAN RJ45 Cat 6 Gigabit Ethernet UTP Cable (Kabel LAN)
    Mulai

    Rp10.900

    Cabletime LAN RJ45 Cat 6 Gigabit Ethernet UTP Cable (Kabel LAN)
    atribut:
    • Conductor: Oxygen-Free Copper
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Shell & Jacket: PVC
    • Shielding: UTP
  13. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  14. Buffalo Unbreakable Cat6 LAN cable with cable ties
    Mulai

    Rp149.900

    Buffalo Unbreakable Cat6 LAN cable with cable ties
    Deskripsi:
    Cat6 compatible LAN cable with unbreakable claws. Includes a convenient cable tie for easy wiring. Connector design for easy insertion and removal.
    atribut:
    • Cable Thickness (mm): 4.4
    • Color: Black
    • Communication Speed: 1Gbps
    • Connector: Yes
    • Connector Shape: RJ-45 connector
    • Included Accessories: Cable ties
    • Locking Clip-tab Protection: ○
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
    • Structure: Line body: Twisted line
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
    • Terminal Connection: 4-pair UTP straight cable
    • Transmission Band (MHz): 250
    • Warranty Period: Warranty: Initial defective replacement only.
  15. StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Mulai

    Rp129.900

    StarTech.com CAT6 LAN Cable/Slim/100W PoE/Category 6 RJ45 Gigabit Ethernet Cable (Kabel LAN)
    Deskripsi:
    Slim Cat6 Cable: This slimline cable simplifies cabling in densely packed environments. Its 36% smaller diameter than standard Cat6 cable provides superior flexibility. It supports up to 100W of PoE++ (Power over Ethernet) power. It delivers low near-end crosstalk (NEXT) and return loss (RL). High-quality construction: This slimline Cat6 Ethernet cable features snagless 50-micron gold-plated terminals for precision fit and minimal signal loss. 28AWG pure copper wire ensures reliable power delivery and communication performance. The Low Smoke Zero Halogen (LSZH) jacket allows for flexible cabling in tight spaces. Safe and reliable: This slimline Cat6 UTP cable meets the ANSI/TIA-568-C.2 standard and delivers Cat6 performance. The LSZH jacket is safe for use in confined spaces and poorly ventilated areas, reducing toxic gas emissions during combustion. The PoE++ standard complies with IEEE 802.3bt Type 4.Category 6 network cable for high-density network closets and cable management panels. Slim Cat6 cable improves accessibility for troubleshooting and improves airflow between devices. Provides stable connections for PoE-enabled devices such as IP cameras and conference room cameras
    atribut:
    • Cable Outer Diameter (mm): 3.6
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Vention CAT 6 RJ45 Ethernet Cable Gigabit LAN UTP Network (Kabel SATA)
    Mulai

    Rp13.900

    Vention CAT 6 RJ45 Ethernet Cable Gigabit LAN UTP Network (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Chipset: Three-pronged Chip(IBK)
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  17. Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Mulai

    Rp1.199.900

    Totolink 16-Port Gigabit Destkop/Rackmount Switch
    Deskripsi:
    SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guide
    atribut:
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto-aging
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
    • Power Supply (V): AC 100-240
    • Transmission Method: Store and Forward
    • Backup Bandwidth (Gbps): 32
    • Dimensions (LxWxH) (mm): 294x180x44
    • Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
    • LED Indicator: 1x Power, Link/Activity
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
  18. Dahua CCTV Camera IPC Series (Kamera Pengawas)
    Mulai

    Rp569.900

    Dahua CCTV Camera IPC Series (Kamera Pengawas)
    atribut:
    • Ingress Protection: IP67
  19. Vention Kabel RJ45 LAN Extension Cat.6 Gigabit Ethernet Network SSTP
    Mulai

    Rp47.900

    Vention Kabel RJ45 LAN Extension Cat.6 Gigabit Ethernet Network SSTP
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Female
    • Shield Shell: SFTP, Gold-plated Chopper Shell Male, Nickel-plated Copper Shell Female
    • Chipset: Phosphor Bronze Gold-plated Trigeminal Chip
    • Conductor: Oxygen-free Copper
    • Jacket: PVC
    • Shielding: Aluminium Foil+Metal Mesh
Daftar Harga kabel lan cat 6 Terbaru October 2026
Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)Rp129.900
Buffalo Cat6 LAN cable (Kabel LAN)Rp2.899.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)Rp28.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)Rp14.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
SANWA SUPPLY PoE CAT6LAN cableRp389.900
Buffalo Unbreakable Cat6 LAN cable, softRp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)